Beli printer laserjet warna di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  2. HP Printer LaserJet Pro 1x 550 Sheet Feeder Tray
    Mulai

    Rp3.599.900

    HP Printer LaserJet Pro 1x 550 Sheet Feeder Tray
    Deskripsi:
    HP LaserJet Pro 550-sheet Feeder Tray- Reduce trips to the printer to reload paper with this paper input accessory. This 550-sheet input tray enables loading full reams of paper before the tray is empty. Print more pages without having to reload paper.- Manage your business, not your printer. Save time by refilling your paper trays less often. Add this 550-sheet paper tray, for a total input capacity of 900-sheets, and print for longer without reloading paper.- Added input capacity increases uptime. Individuals and small workteams will enjoy greater productivity and smoother workflow without having to manage paper resources.- With added input capacity of 550-sheets and media flexibility, this accessory supports greater productivity and less printer management. Have different print media ready in the printer when you need it, and print up to 900-pages without reloading.
  3. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  4. Canon Printer imageCLASS Multifunction
    Mulai

    Rp7.599.900

    Canon Printer imageCLASS Multifunction
    atribut:
    • Printing Method: Colour Laser Beam Printing
    • Print Speed: (Mono / Color) A4: 21/21ppm, Letter: 22/22ppm, 2-Sided 12/12ppm
    • Print Resolution (dpi): 600x600
    • Print Quality with Image Refinement Technology (dpi): 1200x1200
    • Available Paper Size for Auto Duplex Print: A4, B5, Letter, Legal, Executive, Foolscap, Indian Legal
    • Copy Speed: (Mono / Color) A4: 21/21ppm, Letter: 22/22ppm
    • Copy Resolution (dpi): 600x600
    • Dimenions (WxDxH) (mm): 451x460x413
    • LCD Display: WVGA Colour LCD 5.0\" Touch Screen Display
    • Maximum Number of Copies: Up to 999 copies
    • Maximum Power Consumption (W): 850 or less
    • Scan Resolution, Driver Enhanced (dpi): Up to 9600x9600
    • Scan Resolution, Optical (dpi): Platen glass: up to 600 x 600, Feeder: up to 300 x 300
    • Scan Type: Color Contact Image Sensor
    • Wired Connectivity: USB 2.0 High Speed, 10Base-T/100Base-TX/1000Base-T
    • Wireless Connectivity: Wi-Fi 802.11b/g/n (Infrastructure mode, WPS easy Setup, Direct Connection)
  5. HP (Hewlett-Packard Japan) Printer LaserJet Color Pro 550 Sheets Feed Tray
    Mulai

    Rp4.899.900

    HP (Hewlett-Packard Japan) Printer LaserJet Color Pro 550 Sheets Feed Tray
    Deskripsi:
    HP Color LaserJet Pro 550 Sheets Feed Tray.
  6. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  7. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  8. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  9. Epson Printer Ink Tank Wi-Fi All-in-One
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  10. Epson Printer Ink Tank EcoTank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Epson Printer Ink Tank EcoTank All-in-One
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  11. Brother Printer Multifunction Laser Duplex Wireless
    Mulai

    Rp3.799.900

    Brother Printer Multifunction Laser Duplex Wireless
    Deskripsi:
    Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.
    atribut:
    • Max Duty Cycle: 12.000 Pages
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Print Speed (A4/Letter) (ppm): Up to 30
    • Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
    • Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
    • Copy Resolution (dpi): 600 x 600
    • Copy Speed (A4/Letter) (cpm): Up to 30
    • Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
    • Memory (Mb): 32
    • OS Support: Windows, Mac & Linux
    • Processor Speed (MHz): 300
    • Scan Type: Colour Scanner - ADF or Flatbed
  12. Canon Printer Multifunction MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  13. Brother Printer Multifunction MFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Printer Multifunction MFC Series
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  14. HP Printer Printer LaserJet Color Pro MFP
    Mulai

    Rp17.999.900

    HP Printer Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
    • Operating Temperature Range (°C): 10 to 32.5 (50 to 90.5°F)
    • Power Supply: 220-volt input voltage: 220 to 240 VAC (+/- 10%), 50/60 Hz (+/- 3 Hz)
    • Display (inch): 4.3 (diagonal WLED-backlit anti-glare (480X272))
    • Duplex Printing: Automatic
    • Duty cycle: (monthly, letter/A4) Up to 50,000 pages
    • Memory: 512 MB NAND Flash, 512 MB DRAM
    • Power Consumption (W): 585 (Active Printing), 18 (Ready), 0.8 (Sleep), 0.8 (HP auto-off/auto-on), 0.07 (auto-off/manual on), 0.07 (Off)
    • Print Speed (ppm): (ISO, letter/A4) Up to 35
    • Processor Speed (MHz): 1200
    • Scan File Format: PDF; JPG; TIFF
    • Scan Technology: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed, ADF
    • Wireless Capability: Yes, built-in dual-band Wi-Fi (Wi-Fi 5); Authentication via WEP, WPA/WPA2/WPA3, WPA Enterprise; Encryption via AES or TKIP; WPS; Wi-Fi Direct
Daftar Harga printer laserjet warna Terbaru March 2026
HP Printer LaserJet Color Pro MFPRp8.299.900
HP Printer LaserJet Pro 1x 550 Sheet Feeder TrayRp3.599.900
HP Printer Laser JetRp1.999.900
HP Printer LaserJet Color ProRp8.199.900
Canon Printer imageCLASS MultifunctionRp7.599.900
HP (Hewlett-Packard Japan) Printer LaserJet Color Pro 550 Sheets Feed TrayRp4.899.900
HP Printer LaserJet ProRp7.399.900
Epson Printer Colour Multifunction L SeriesRp2.999.900
HP Printer LaserJet Pro MFPRp4.799.900
Epson Printer Ink Tank All-in-OneRp2.599.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)